1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Hertel Carbide Inc.
78670098
MGTN3 HC335 Grade, 0.12" Cutting Width, Carbide Cutoff Insert;0°, Neutral Lead Angle, TiC/TiCN/TiN Coated
MI ITEM #
11667296
MFR #
78670098
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Cutting Tools
Indexable Cutting Tools
Turning Inserts
Hertel Carbide Inc. 78670098
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hertel Carbide Inc.
78670098
MGTN3 HC335 Grade, 0.12" Cutting Width, Carbide Cutoff Insert;0°, Neutral Lead Angle, TiC/TiCN/TiN Coated
MI ITEM #
11667296
MFR #
78670098
Mfr description
78670098 MGTN-3 HC335 CUT-OFF INSERT
Solid carbide is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.|Solid carbide provides better rigidity than high speed steel
It is extremely heat resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Cutting Width
3 mm
Insert Size
3
Lead Angle
0 °
Relief Angle
30 °
Details
Finish Coating
TiC/TiCN/TiN
Insert Style
MGTN
Lead Angle Direction
Neutral
Manufacturer Grade
HC335
Material
Carbide
Material Grade
C5/C6
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items