Motion
78670239
MGTN4 HT10 Grade, 0.16" Cutting Width, Carbide Cutoff Insert;0°, Neutral Lead Angle
Mi Item #11667297
MFR #78670239
Price$14.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MGTN4 HT10 Grade, 0.16" Cutting Width, Carbide Cutoff Insert;0°, Neutral Lead Angle
Mi Item #11667297
MFR #78670239

Mfr description
78670239 MGTN4 HT10 GRADE, 0.16" CUTTING
  • Solid carbide is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.|Solid carbide provides better rigidity than high speed steel
  • It is extremely heat resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.15/each

Specifications

Dimensions

  • Cutting Width
    4 mm
  • Insert Size
    4
  • Lead Angle
    0 °
  • Relief Angle
    30 °

Details

  • Finish Coating
    Uncoated
  • Insert Style
    MGTN
  • Lead Angle Direction
    Neutral
  • Manufacturer Grade
    HT10
  • Material
    Carbide
  • Material Grade
    C2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)