Motion
78670270
MGTN4 HC335 Grade, 0.16" Cutting Width, Carbide Cutoff Insert;0°, Neutral Lead Angle, TiC/TiCN/TiN Coated
Mi Item #11667299
MFR #78670270
Price$15.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MGTN4 HC335 Grade, 0.16" Cutting Width, Carbide Cutoff Insert;0°, Neutral Lead Angle, TiC/TiCN/TiN Coated
Mi Item #11667299
MFR #78670270

Mfr description
78670270 MGTN4 HC335 GRADE, 0.16"
  • Solid carbide is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.|Solid carbide provides better rigidity than high speed steel
  • It is extremely heat resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.90/each

Specifications

Dimensions

  • Cutting Width
    4 mm
  • Insert Size
    4
  • Lead Angle
    0 °
  • Relief Angle
    30 °

Details

  • Finish Coating
    TiC/TiCN/TiN
  • Insert Style
    MGTN
  • Lead Angle Direction
    Neutral
  • Manufacturer Grade
    HC335
  • Material
    Carbide
  • Material Grade
    C5/C6
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)