Motion
78670304
MGTN2.4 HC335 Grade, 0.093" Cutting Width, Carbide Cutoff Insert;0°, Neutral Lead Angle, TiC/TiCN/TiN Coated
MI ITEM #11667300
MFR #78670304
List Price$11.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MGTN2.4 HC335 Grade, 0.093" Cutting Width, Carbide Cutoff Insert;0°, Neutral Lead Angle, TiC/TiCN/TiN Coated
MI ITEM #11667300
MFR #78670304

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$11.88/each for your price

Overview

Mfr description
78670304 MGTN2.4 HC335 GRADE, 0.093"
  • Solid carbide is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.|Solid carbide provides better rigidity than high speed steel
  • It is extremely heat resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.

Specifications

  • Insert Style
    MGTN
  • Material
    Carbide
  • Finish Coating
    TiC/TiCN/TiN
  • Manufacturer Grade
    HC335
  • Relief Angle
    30 °
  • Material Grade
    C5/C7
  • Insert Size
    2.4
  • Cutting Width
    2.4 mm
  • Lead Angle
    0 °
  • Lead Angle Direction
    Neutral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought