Motion
78670437
MGTN5 HT25 Grade, 0.2" Cutting Width, Carbide Cutoff Insert;0°, Neutral Lead Angle, Uncoated
MI ITEM #11667301
MFR #78670437
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MGTN5 HT25 Grade, 0.2" Cutting Width, Carbide Cutoff Insert;0°, Neutral Lead Angle, Uncoated
MI ITEM #11667301
MFR #78670437

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
78670437 MGTN-5 HT25 CUT-OFF INSERT
  • Solid carbide is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.|Solid carbide provides better rigidity than high speed steel
  • It is extremely heat resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.

Specifications

  • Insert Style
    MGTN
  • Material
    Carbide
  • Finish Coating
    Uncoated
  • Manufacturer Grade
    HT25
  • Relief Angle
    30 °
  • Material Grade
    C5
  • Insert Size
    5
  • Cutting Width
    5 mm
  • Lead Angle
    0 °
  • Lead Angle Direction
    Neutral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text