Motion
78670577
MGTN4.8 HT10 Grade, 0.187" Cutting Width, Carbide Cutoff Insert;0°, Neutral Lead Angle
MI ITEM #11667303
MFR #78670577
List Price$10.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MGTN4.8 HT10 Grade, 0.187" Cutting Width, Carbide Cutoff Insert;0°, Neutral Lead Angle
MI ITEM #11667303
MFR #78670577

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$10.08/each for your price

Overview

Mfr description
78670577 MGTN4.8 HT10 GRADE, 0.187"
  • Solid carbide is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.|Solid carbide provides better rigidity than high speed steel
  • It is extremely heat resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.

Specifications

  • Insert Style
    MGTN
  • Material
    Carbide
  • Finish Coating
    Uncoated
  • Manufacturer Grade
    HT10
  • Relief Angle
    30 °
  • Material Grade
    C2
  • Insert Size
    4.8
  • Cutting Width
    4.8 mm
  • Lead Angle
    0 °
  • Lead Angle Direction
    Neutral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought