Motion
78689056
Tool Block Style MGTBN, 1" Blade Height, 3" OAL, 1-1/2" OAH, Indexable Cutoff Blade Tool Block - 3/4" Shank Height, 3/4" Shank Width, Reversible
MI ITEM #11667304
MFR #78689056
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Block Style MGTBN, 1" Blade Height, 3" OAL, 1-1/2" OAH, Indexable Cutoff Blade Tool Block - 3/4" Shank Height, 3/4" Shank Width, Reversible
MI ITEM #11667304
MFR #78689056

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
78689056 MGTBN 19-5 CUT-OFF TOOL BLOCKS

Specifications

  • Tool Block Style
    MGTBN
  • Blade Height
    1 in
  • Overall Length
    3 in
  • Shank Width
    3/4 in
  • Shank Height
    3/4 in
  • Overall Height
    1-1/2 in
  • Cutting Direction
    Neutral
  • Reversible
    Yes
  • Through Coolant
    NonThrough Coolant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought