Motion
79563078
3/16" Radius, 3/4" Diam, 4 Flute Cobalt Corner Rounding End Mill, Single End, TiN Finish, 2-15/16" OAL, 1/2" Shank Diam
MI ITEM #11667305
MFR #79563078
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/16" Radius, 3/4" Diam, 4 Flute Cobalt Corner Rounding End Mill, Single End, TiN Finish, 2-15/16" OAL, 1/2" Shank Diam
MI ITEM #11667305
MFR #79563078

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
79563078 3/16" RADIUS, 3/4" DIAM, 4
  • Cobalt is harder than high speed steel and provides better wear resistance
  • It is commonly used on high tensile alloys
  • Titanium Nitride (TiN) is a multi-purpose coating which increases chip flow in softer materials
  • The heat and hardness resistance allows the tool to run at higher speeds than uncoated tools.

Specifications

  • Mill Diameter
    3/4 in
  • Material
    Cobalt
  • Finish Coating
    TiN
  • Radius
    3/16 in
  • Shank Diameter
    1/2 in
  • Number Of Flutes
    4
  • Single Or Double End
    Single
  • Overall Length
    2-15/16 in
  • Material Grade
    M42

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text