Motion
82553942
0.438" Min Diam 3/8" Shank Diam Carbide Right Hand Indexable Boring Bar - 3-3/4" Max Depth, 6" OAL, Uses TPC.. Inserts, HBBQ Toolholder, Through Coolant
Mi Item #11667323
MFR #82553942
Price$600.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.438" Min Diam 3/8" Shank Diam Carbide Right Hand Indexable Boring Bar - 3-3/4" Max Depth, 6" OAL, Uses TPC.. Inserts, HBBQ Toolholder, Through Coolant
Mi Item #11667323
MFR #82553942

Mfr description
82553942 0.438" MIN DIAM 3/8" SHANK DIAM
  • Solid carbide is extremely heat resistant and used for high speed applications due to its high hardness and minimal flexing.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$600.55/each

Specifications

Dimensions

  • Maximum Bore Depth
    3-3/4 in
  • Min Bore Diameter
    0.4380 in
  • Overall Length
    6 in
  • Shank Diameter
    3/8 in

Details

  • Handedness
    Right Handed
  • Insert Comp
    TPC..
  • Insert Holding Method
    Screw
  • Through Coolant
    Yes
  • Toolholder Material
    Carbide
  • Toolholder Type
    HBBQ
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)