Motion
83240622
1-1/4" Drill, 135° Point, Cobalt Silver Deming & Reduced Shank Drill Bit TiN Finish, 6" OAL, Straight Shank, 3" Flute Length, Right Hand Cut, Notched Point, Spiral Flute, Regular Spiral
MI ITEM #11667325
MFR #83240622
List Price$722.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4" Drill, 135° Point, Cobalt Silver Deming & Reduced Shank Drill Bit TiN Finish, 6" OAL, Straight Shank, 3" Flute Length, Right Hand Cut, Notched Point, Spiral Flute, Regular Spiral
MI ITEM #11667325
MFR #83240622

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$722.15/each for your price

Overview

Mfr description
83240622 1-1/4 135D HERTEL COB S&D DRL
  • Cobalt is harder than high speed steel and provides better wear resistance It is commonly used on high tensile alloys
  • Regular, also known as medium spiral bits, are used in general purpose applications They are used on soft, nonferrous materials
  • Spiral flute reamers are used in blind and through-hole operations They are used to bridge interrupted cuts
  • Straight shanks are used for general purpose applications The shank is smaller than the drill bit diameter They are used with portable drills and drill presses on ferrous and non-ferrous materials
  • Titanium Nitride (TiN) is a multi-purpose coating which increases chip flow in softer materials The heat and hardness resistance allows the tool to run at higher speeds than uncoated tools

Specifications

  • Drill Bit Size
    1-1/4 in
  • Flute Length
    3 in
  • Shank Diameter
    1/2 in
  • Overall Length
    6 in
  • Shank Type
    Straight
  • Point Type
    Notched
  • Spiral Type
    Regular Spiral
  • Cutting Direction
    Right Hand
  • Drill Bit Finish
    TiN
  • Drill Bit Grade
    General Purpose
  • Drill Bit Material
    Cobalt
  • Drill Point Angle
    135
  • Flute Type
    Spiral
  • Through Coolant
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought