Motion
84579044
1/32" 135° High Speed Steel Jobber Drill - Oxide Finish, Right Hand Cut, 1-3/8" OAL, Split Point
MI ITEM #11667341
MFR #84579044
List Price$3.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/32" 135° High Speed Steel Jobber Drill - Oxide Finish, Right Hand Cut, 1-3/8" OAL, Split Point
MI ITEM #11667341
MFR #84579044

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$3.00/each for your price

Overview

Mfr description
84579044 1/32" 135 DEG; HIGH SPEED STEEL
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials
  • Oxide coating prevents chip building, galling and welding on the workpiece
  • It is commonly used on low carbon metals, stainless steel and ferrous metals
  • Oxide prevents chip building, galling and welding on the workpiece
  • It is commonly used on low carbons, stainless steel and ferrous metals
  • Oxide prevents chip building, galling and welding on the workpiece
  • It is commonly used on low carbons, stainless steel and iron based ferrous metals.

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Oxide
  • Coolant Delivery
    No
  • Flute Length
    1/2 in
  • Point Type
    Split Point
  • Overall Length
    1-3/8 in
  • Drill Bit Size
    1/32 in
  • Cutting Direction
    Right Hand
  • Shank Diameter
    1/32 in
  • Drill Point
    135
  • Drill Bit Grade
    Heavy-Duty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text