Motion
84579754
5/16" 135° High Speed Steel Jobber Drill - TiN Finish, Right Hand Cut, Spiral Flute, Straight Shank, 4-1/2" OAL, Split Point
MI ITEM #11667343
MFR #84579754
List Price$24.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16" 135° High Speed Steel Jobber Drill - TiN Finish, Right Hand Cut, Spiral Flute, Straight Shank, 4-1/2" OAL, Split Point
MI ITEM #11667343
MFR #84579754

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$24.50/each for your price

Overview

Mfr description
84579754 5/16" 135 DEG; HIGH SPEED STEEL
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials
  • Regular, also known as medium spiral bits, are used in general purpose applications
  • They are used on soft, nonferrous materials
  • Spiral flutes are constructed with a higher flute angle to remove chips more easily
  • Titanium Nitride (TiN) is a multi-purpose coating which increases chip flow in softer materials
  • The heat and hardness resistance allows the tool to run at higher speeds than uncoated tools.

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    TiN
  • Coolant Delivery
    No
  • Shank Type
    Straight
  • Flute Length
    3-3/16 in
  • Flute Type
    Spiral
  • Point Type
    Split Point
  • Overall Length
    4-1/2 in
  • Drill Bit Size
    5/16 in
  • Cutting Direction
    Right Hand
  • Spiral Type
    Regular Spiral
  • Shank Diameter
    5/16 in
  • Drill Point
    135
  • Drill Bit Grade
    Heavy-Duty
  • Web Configuration
    Tapered
  • Web Thinning
    Web-Thinned

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought