Motion
87144671
3/4" Diam, Coarse Pitch, 1-5/8" LOC, 4 Flute Cobalt Roughing Square End Mill TiCN Finish, 3-3/4" OAL, 3/4" Shank Diam, Single End, 30° Helix
MI ITEM #11667357
MFR #87144671
List Price$186.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" Diam, Coarse Pitch, 1-5/8" LOC, 4 Flute Cobalt Roughing Square End Mill TiCN Finish, 3-3/4" OAL, 3/4" Shank Diam, Single End, 30° Helix
MI ITEM #11667357
MFR #87144671

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$186.98/each for your price

Overview

Mfr description
87144671 3/4" DIA, COARSE PITCH, 1-5/8"
  • Cobalt is harder than high speed steel and provides better wear resistance
  • It is commonly used on high tensile alloys
  • Titanium carbonitride (TiCN) is harder and more wear resistant than TiN
  • It is commonly used on stainless steel, cast iron and aluminum alloys.

Specifications

  • Mill Diameter
    3/4 in
  • Finish Coating
    TiCN
  • Length of Cut
    1-5/8 in
  • Number Of Flutes
    4
  • Shank Diameter
    3/4 in
  • Center Cutting
    NonCenter Cutting
  • Pitch
    Coarse
  • Helix Angle
    30.00
  • Overall Length
    3-3/4 in
  • Extended Reach
    No
  • Material Grade
    M42
  • Length Type
    Regular
  • Cutting Direction
    Right Hand
  • End Type
    Square End
  • Flute Direction
    Right Hand
  • Material
    Cobalt
  • Single Or Double End
    Single

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought