Motion
87145645
M4x0.70 Metric Coarse 6H 2 Flute High Speed Steel Spiral Point Tap, Plug Chamfer, Right Hand Thread, 2-1/8" OAL, D4
MI ITEM #11667359
MFR #87145645
List Price$21.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M4x0.70 Metric Coarse 6H 2 Flute High Speed Steel Spiral Point Tap, Plug Chamfer, Right Hand Thread, 2-1/8" OAL, D4
MI ITEM #11667359
MFR #87145645

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$21.75/each for your price

Overview

Mfr description
87145645 M4X0.70 METRIC COARSE 6H 2
  • High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.
  • Plug chamfers are the most commonly used chamfer and are designed for efficiently threading through and blind holes. They have 3 to 5 threads.

Specifications

  • Material
    High Speed Steel
  • Chamfer
    Plug
  • Thread Limit/Fit
  • Number Of Flutes
  • Overall Length
    2-1/8 in
  • Thread Standard
    Metric Coarse
  • Class of Fit
    6H
  • Oversize
    No
  • Thread Direction
    Right Hand
  • Thread Size
    M4x0.70 mm
  • Through Coolant
    NonThrough Coolant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text