Motion
87151890
5/16-18 UNC, 4 Flute Plug Hand Pulley Tap High Speed Steel, Bright Finish, H3 Thread Limit, 6" OAL, 0.318" Shank Diam
Mi Item #11667373
MFR #87151890
Price$133.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16-18 UNC, 4 Flute Plug Hand Pulley Tap High Speed Steel, Bright Finish, H3 Thread Limit, 6" OAL, 0.318" Shank Diam
Mi Item #11667373
MFR #87151890

Mfr description
87151890 5/16-18 UNC, 4 FLUTE PLUG HAND
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic
  • Hand taps are used to cut threads in blind or through holes
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$133.05/each

Specifications

Dimensions

  • Overall Length
    6 in
  • Shank Diameter
    .3180 in
  • Thread Size
    5/16-18 in

Details

  • Chamfer
    Plug
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes
    4
  • Tap Type
    Hand
  • Thread Limit
    H3
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)