Motion
87152013
3/8-16 UNC 4 Flute H3 Bright Finish High Speed Steel Hand Extension Tap;Plug Chamfer, 6" OAL, 3B Class of Fit
Mi Item #11667375
MFR #87152013
Price$160.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-16 UNC 4 Flute H3 Bright Finish High Speed Steel Hand Extension Tap;Plug Chamfer, 6" OAL, 3B Class of Fit
Mi Item #11667375
MFR #87152013

Mfr description
87152013 3/8-16 UNC 4 FLUTE H3 BRIGHT
  • Bright provides a smooth, polished finish on the tool. It increases chip flow in softer materials such as aluminum, wood and plastic.
  • Hand taps are used to cut threads in blind or through holes. They are used by hand or in general purpose machine operations.
  • High Speed Steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and nonferrous materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$160.70/each

Specifications

Dimensions

  • Overall Length
    6.000 in
  • Shank Diameter
    0.2750 in
  • Thread Size
    3/8-16

Details

  • Chamfer
    Plug
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes  
    4
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)