Motion
87152161
5/16-18 UNC 2 Flute H3 Bright Finish High Speed Steel Spiral Point Extension Tap;Plug Chamfer, 6" OAL, 3B Class of Fit
Mi Item #11667379
MFR #87152161
Price$125.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16-18 UNC 2 Flute H3 Bright Finish High Speed Steel Spiral Point Extension Tap;Plug Chamfer, 6" OAL, 3B Class of Fit
Mi Item #11667379
MFR #87152161

Mfr description
87152161 5/16-18 UNC 2 FLUTE H3 BRIGHT
  • Bright provides a smooth, polished finish on the tool. It increases chip flow in softer materials such as aluminum, wood and plastic.
  • High Speed Steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and nonferrous materials.
  • Plug chamfers are the most commonly used chamfer and are designed for efficiently threading through and blind holes. They have 3 to 5 threads.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$125.98/each

Specifications

Dimensions

  • Overall Length
    6.000 in
  • Thread Size
    5/16-18

Details

  • Chamfer
    Plug
  • Class of Fit
    3B
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes  
    2
  • Tap Type
    Spiral Point
  • Thread Direction
    Right Hand
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)