1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Hertel Carbide Inc.
87152229
1/2-20 UNF 3 Flute H3 Bright Finish High Speed Steel Spiral Point Extension Tap;Plug Chamfer, 6" OAL, 3B Class of Fit
MI ITEM #
11667382
MFR #
87152229
Price
$165.45
/each
Qty
Add to Cart
Previous Page
Home
Cutting Tools
Threading
Taps
Spiral Point Taps
Hertel Carbide Inc. 87152229
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hertel Carbide Inc.
87152229
1/2-20 UNF 3 Flute H3 Bright Finish High Speed Steel Spiral Point Extension Tap;Plug Chamfer, 6" OAL, 3B Class of Fit
MI ITEM #
11667382
MFR #
87152229
Mfr description
87152229 1/2-20 UNF 3 FLUTE H3 BRIGHT
Bright provides a smooth, polished finish on the tool. It increases chip flow in softer materials such as aluminum, wood and plastic.
High Speed Steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and nonferrous materials.
Plug chamfers are the most commonly used chamfer and are designed for efficiently threading through and blind holes. They have 3 to 5 threads.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$165
.45
/each
Add to Cart
Specifications
Dimensions
Overall Length
6.000 in
Thread Size
1/2-20
Details
Chamfer
Plug
Class of Fit
3B
Finish Coating
Bright
Material
High Speed Steel
Number Of
Flutes
3
Tap Type
Spiral Point
Thread Direction
Right Hand
Thread Standard
UNF
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items