Motion
87620316
3/4", 2-1/4" LOC, 3/4" Shank Diam, 5-1/4" OAL, 2 Flute, High Speed Steel Square End Mill Single End, TiCN Finish, Spiral Flute, 30° Helix, Centercutting, Right Hand Cut, Right Hand Flute
MI ITEM #11667384
MFR #87620316
List Price$140.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4", 2-1/4" LOC, 3/4" Shank Diam, 5-1/4" OAL, 2 Flute, High Speed Steel Square End Mill Single End, TiCN Finish, Spiral Flute, 30° Helix, Centercutting, Right Hand Cut, Right Hand Flute
MI ITEM #11667384
MFR #87620316

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$140.90/each for your price

Overview

Mfr description
87620316 3/4", 2-1/4" LOC, 3/4" SHANK
  • Center Cutting tools have one or more cutting edges at the tip and are used in a variety of applications including plunging, drilling or ramping.
  • High speed steel (HSS) provides good wear resistance. It is commonly used for general purpose applications on both ferrous and nonferrous materials.
  • Spiral flutes are constructed of a high flute angle to remove chips more easily.
  • Titanium carbonitride (TiCN) is harder and more wear resistant than TiN. It is commonly used on stainless steels, cast iron and aluminum alloys.

Specifications

  • Mill Diameter
  • Length of Cut
  • Number Of Flutes
  • Shank Diameter
  • Single Or Double End
  • Extended Reach
    No
  • Helix Angle
    30
  • Overall Length
    2-3/8 in
  • Center Cutting
    Center Cutting
  • Chipbreaker
    No
  • Coating
    TiCN
  • Cutting Direction
    Right Hand
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral
  • Material
    High Speed Steel
  • Variable Helix
    No
  • Variable Index
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text