Motion
87646667
3/8 to 1", 4 Flute Roughing Square End Mill Set - TiAlN Coating, Cobalt, Single End, Center Cutting
Mi Item #11667387
MFR #87646667
Price$405.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8 to 1", 4 Flute Roughing Square End Mill Set - TiAlN Coating, Cobalt, Single End, Center Cutting
Mi Item #11667387
MFR #87646667

Mfr description
87646667 3/8 TO 1", 4 FLUTE ROUGHING
  • Cobalt is harder than high speed steel and provides better wear resistance
  • It is commonly used on high tensile alloys
  • Square ends are used for general milling applications including slotting, profiling and plunge cutting
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$405.13/each

Specifications

Dimensions

  • Largest Mill Diameter
    1 in
  • Mill Diameter
    3/8, 1/2, 5/8, 3/4, 1 in
  • Smallest Mill Diameter
    3/8 in

Details

  • Center Cutting
    Center Cutting
  • End Type
    Square
  • Finish Coating
    TiAlN
  • Material Grade
    M42
  • Mill Material
    Cobalt
  • Number Of Flutes
    4
  • Number Of Pieces
    5
  • Pitch Type
    Fine
  • Roughing Type
    Roughing
  • Single Or Double End
    Single
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)