Motion
88244314
3/8-18 NPT 4 Flute High Speed Steel Standard Flute Tap, Bright Finish, 2-9/16" OAL, Regular Hook
Mi Item #11667389
MFR #88244314
Price$82.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-18 NPT 4 Flute High Speed Steel Standard Flute Tap, Bright Finish, 2-9/16" OAL, Regular Hook
Mi Item #11667389
MFR #88244314

Mfr description
88244314 3/8-18 NPT 4 FLUTE HIGH SPEED
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic
  • High Speed Steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and nonferrous materials
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$82.25/each

Specifications

Dimensions

  • Overall Length
    2-9/16 in
  • Thread Size
    3/8-18

Details

  • Finish Coating
    Bright
  • Hook
    Regular
  • Material
    High Speed Steel
  • Number Of Flutes
    4
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)