Motion
88244355
3/4-14 NPT 5 Flute High Speed Steel Standard Flute Tap, Bright Finish, 3-1/4" OAL, Regular Hook
MI ITEM #11667392
MFR #88244355
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4-14 NPT 5 Flute High Speed Steel Standard Flute Tap, Bright Finish, 3-1/4" OAL, Regular Hook
MI ITEM #11667392
MFR #88244355

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
88244355 3/4-14 NPT 5FL HERTEL HSS PIPEP
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic
  • High Speed Steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and nonferrous materials
  • Regular hook, also known as medium hook, produce smaller chips in general purpose applications
  • They are used on a variety of ferrous and nonferrous metals

Specifications

  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes
    5
  • Thread Standard
    NPT
  • Hook
    Regular
  • Overall Length
    3-1/4 in
  • Thread Size
    3/4-14

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought