Motion
88245162
3/8-19 Rp(BSPRP) Bright Finish High Speed Steel 4 Flute British Standard Pipe Tap Plug Chamfer, 2-9/16" OAL
Mi Item #11667394
MFR #88245162
Price$197.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-19 Rp(BSPRP) Bright Finish High Speed Steel 4 Flute British Standard Pipe Tap Plug Chamfer, 2-9/16" OAL
Mi Item #11667394
MFR #88245162

Mfr description
88245162 3/8-19 RP(BSPRP) BRIGHT FINISH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$197.25/each

Specifications

Dimensions

  • Overall Length
    2-9/16 in
  • Thread Length
    1-1/16 in
  • Thread Size
    3/8 in - 19 in

Details

  • Chamfer
    Plug
  • Finish Coating
    Bright
  • Hook
    Regular
  • Material
    High Speed Steel
  • Number Of Flutes
    4
  • Thread Standard
    Rp(BSPRP)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)