Motion
89319982
0.8mm 118° High Speed Steel Jobber Drill - Bright Finish, Spiral Flute, Straight Shank, 30mm OAL, Standard Point
MI ITEM #11667419
MFR #89319982
List Price$4.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.8mm 118° High Speed Steel Jobber Drill - Bright Finish, Spiral Flute, Straight Shank, 30mm OAL, Standard Point
MI ITEM #11667419
MFR #89319982

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4.20/each for your price

Overview

Mfr description
89319982 0.8MM 118 DEG; HIGH SPEED STEEL
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials
  • Spiral flutes are constructed with a higher flute angle to remove chips more easily.

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Shank Type
    Straight
  • Flute Length
    10.00 mm
  • Flute Type
    Spiral
  • Point Type
    Standard
  • Overall Length
    30.00 mm
  • Drill Bit Size
    0.0315 in
  • Drill Point
    118
  • Drill Bit Grade
    General Purpose

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought