Motion
89320808
1/16" 118° High Speed Steel Screw Machine Drill Bit Bright Finish, Right Hand Cut, 5/8" Flute Length, 1-5/8" OAL
MI ITEM #11667422
MFR #89320808
List Price$5.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/16" 118° High Speed Steel Screw Machine Drill Bit Bright Finish, Right Hand Cut, 5/8" Flute Length, 1-5/8" OAL
MI ITEM #11667422
MFR #89320808

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$5.25/each for your price

Overview

Mfr description
89320808 1/16" 118 DEG; HIGH SPEED STEEL
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and nonferrous materials.

Specifications

  • Cutting Direction
    Right Hand
  • Drill Bit Size
    0.0625 in
  • Flute Length
    5/8 in
  • Drill Bit Finish
    Bright
  • Drill Bit Material
    High Speed Steel
  • Drill Bit Grade
    General Purpose
  • Drill Point Angle
    118°
  • Overall Length
    1-5/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought