Overview
Mfr description
89331797 6MM, 5/8" LOC, 3/8" SHANK DIA,
- Cobalt is harder than high speed steel and provides better wear resistance. It is commonly used on high tensile alloys.
- Non-Center Cutting applications have peripheral teeth allowing for the user to side (radial) cut or contour an exterior surface. Used in applications where plunge cutting is not necessary.
- Uncoated tools do not feature supportive treatments on the cutting edge. They are are used at reduced speeds for general applications on nonferrous metals.
Specifications
- Mill Diameter
- Length of Cut
- Number Of Flutes
- Shank Diameter
- Single Or Double End
- Overall Length3-3/8
- Material GradeM42
- Center CuttingNonCenter Cutting
- ChipbreakerNo
- CoatingUncoated
- MaterialCobalt
- Variable HelixNo
- Variable IndexNo
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data