Motion
89337562
3/4" Diam 4 Flute Cobalt 0.03" Corner Radius End Mill, 3-7/8" OAL, 1-5/8" LOC, 3/4" Shank Diam, RH Cut, RH Flute, Centercutting
MI ITEM #11667430
MFR #89337562
Price$170.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" Diam 4 Flute Cobalt 0.03" Corner Radius End Mill, 3-7/8" OAL, 1-5/8" LOC, 3/4" Shank Diam, RH Cut, RH Flute, Centercutting
MI ITEM #11667430
MFR #89337562

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$170.15/each

Specifications

Dimensions

  • Corner Radius  
    0.0300 in
  • Length of Cut  
    1.6250 in
  • Mill Diameter  
    0.7500 in
  • Overall Length
    3-7/8 in
  • Shank Diameter  
    3/4 in

Details

  • Center Cutting
    Yes
  • Cutting Direction
    Right Hand
  • End Type
    Corner Radius
  • Flute Direction
    Right Hand
  • Material
    Cobalt
  • Material Grade
    M42
  • Number Of Flutes  
    4
  • Shank Diameter Tolerance
    in
  • Variable Helix
    No
  • Variable Index
    No

Overview

Mfr description
89337562 3/4" DIAM 4 FLUTE COBALT 0.03"
  • Cobalt is harder than high speed steel and provides better wear resistance
  • It is commonly used on high tensile alloys.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought