Motion
89339808
7/8" Head Diam, 1/2" Shank Diam, 1 Flute 82° High Speed Steel Countersink, 2-3/4" OAL, Straight Shank
MI ITEM #11667431
MFR #89339808
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/8" Head Diam, 1/2" Shank Diam, 1 Flute 82° High Speed Steel Countersink, 2-3/4" OAL, Straight Shank
MI ITEM #11667431
MFR #89339808

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
89339808 7/8" HEAD DIA, 1/2" SHANK DIA,
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and nonferrous materials.

Specifications

  • Countersink Material
    High Speed Steel
  • Number Of Flutes
    1
  • Shank Diameter
    1/2 in
  • Overall Length
    2-3/4 in
  • Shank Type
    Straight
  • Included Angle
    82 °
  • Head Diameter
    7/8 in
  • PSC Code
    5133

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought