Motion
89340152
5/16" Head Diam, 1/4" Shank Diam, 1 Flute 82° High Speed Steel Countersink, 2" OAL, Straight Shank
MI ITEM #11667432
MFR #89340152
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16" Head Diam, 1/4" Shank Diam, 1 Flute 82° High Speed Steel Countersink, 2" OAL, Straight Shank
MI ITEM #11667432
MFR #89340152

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
89340152 5/16" HEAD DIA, 1/4" SHANK DIA,
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and nonferrous materials.

Specifications

  • Countersink Material
    High Speed Steel
  • Number Of Flutes
    1
  • Shank Diameter
    1/4 in
  • Overall Length
    2 in
  • Shank Type
    Straight
  • Included Angle
    82 °
  • Head Diameter
    5/16 in
  • PSC Code
    5133

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought