Motion
91049056
3/32" 137° High Speed Steel Jobber Drill - Oxide/Gold Finish, Right Hand Cut, Spiral Flute, 2-1/4" OAL, Split Point
MI ITEM #11667437
MFR #91049056
List Price$3.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/32" 137° High Speed Steel Jobber Drill - Oxide/Gold Finish, Right Hand Cut, Spiral Flute, 2-1/4" OAL, Split Point
MI ITEM #11667437
MFR #91049056

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$3.30/each for your price

Overview

Mfr description
91049056 3/32" 137 DEG; HIGH SPEED STEEL
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials
  • Oxide/gold finish provides a polished finish and prevents chip building, galling and welding on a workpiece
  • It is commonly used on low carbon, stainless steel and ferrous metals
  • Regular, also known as medium spiral bits, are used in general purpose applications
  • They are used on soft, nonferrous materials
  • Spiral flutes are constructed with a higher flute angle to remove chips more easily.

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Oxide/Gold
  • Coolant Delivery
    No
  • Flute Length
    1 in
  • Flute Type
    Spiral
  • Number Of Flutes
    2
  • Point Type
    Split Point
  • Overall Length
    2-1/4 in
  • Drill Bit Size
    3/32 in
  • Cutting Direction
    Right Hand
  • Spiral Type
    Regular Spiral
  • Drill Point
    137
  • Drill Bit Grade
    Heavy-Duty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought