Motion
91049411
1/2" 137° High Speed Steel Jobber Drill - Oxide/Gold Finish, Right Hand Cut, Spiral Flute, 6" OAL, Split Point
Mi Item #11667438
MFR #91049411
Price$25.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" 137° High Speed Steel Jobber Drill - Oxide/Gold Finish, Right Hand Cut, Spiral Flute, 6" OAL, Split Point
Mi Item #11667438
MFR #91049411

Mfr description
91049411 1/2" 137 DEG; HIGH SPEED STEEL
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials
  • Oxide/gold finish provides a polished finish and prevents chip building, galling and welding on a workpiece
  • It is commonly used on low carbon, stainless steel and ferrous metals
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.78/each

Specifications

Dimensions

  • Drill Bit Size
    1/2 in
  • Flute Length
    3-1/2 in
  • Overall Length
    6 in

Details

  • Coolant Delivery
    No
  • Cutting Direction
    Right Hand
  • Drill Bit Grade
    Heavy-Duty
  • Drill Point
    137
  • Finish Coating
    Oxide/Gold
  • Flute Type
    Spiral
  • Material
    High Speed Steel
  • Number Of Flats
    3
  • Number Of Flutes
    2
  • Point Type
    Split Point
  • Spiral Type
    Regular Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)