Motion
91788257
TNMG431 F Grade HC210 Carbide Turning Insert - TiN Finish, 60° Triangle, 1/2" Inscr Circle, 3/16" Thick, 1/64" Corner Radius
MI ITEM #11667446
MFR #91788257
List Price$20.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TNMG431 F Grade HC210 Carbide Turning Insert - TiN Finish, 60° Triangle, 1/2" Inscr Circle, 3/16" Thick, 1/64" Corner Radius
MI ITEM #11667446
MFR #91788257

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$20.00/each for your price

Overview

Mfr description
91788257 TNMG431 F GRADE HC210 CARBIDE
  • Solid carbide is extremely heat resistant and used for high speed applications It is commonly used on cast iron, nonferrous materials, plastics and other tough-to-machine materials Solid carbide is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials Solid carbide provides better rigidity than high speed steel It is extremely heat resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials Solid carbide provides better rigidity than high speed steel It is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics, and other tough-to-machine materials Titanium nitride (TiN) is a multi-purpose coating which increases chip flow in softer materials The heat and hardness-resistance allows the tool to run at higher speeds than uncoated tools.

Specifications

  • Insert Style
    TNMG,TNMG,TNMG
  • Material
    Carbide,Carbide,Carbide,Carbide
  • Finish Coating
    TiN,TiN,TiN
  • Manufacturer Grade
    HC210,HC210,HC210
  • Shape
    Triangle,Triangle
  • Inscribed Circle
    1/2 in
  • Length
    0.8660,0.8660 in
  • Thickness
    3/16 in
  • Corner Radius
    1/64 in
  • Chipbreaker
    F
  • Included Angle
    60 °
  • Relief Angle
    0
  • Material Grade
    C2/C4,C2/C4,C2/C4
  • Hole Diameter
    0.2030 in
  • Coating Process
    PVD,PVD,PVD
  • Insert Hand
    Neutral,Neutral
  • Insert Holding Method
    Pin & Clamp
  • Insert Size
    431,431,431

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text