Motion
DCLE34030G DEWALT 20V 3X360 LASER KIT W/

DEWALT
DCLE34030G DEWALT 20V 3X360 LASER KIT W/

20V MAX* 3 x 360 Green Laser
MI ITEM #11667537
MFR #DCLE34030G DEWALT 20V 3X360 LASER KIT W/
Your Price$1,264.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCLE34030G DEWALT 20V 3X360 LASER KIT W/

20V MAX* 3 x 360 Green Laser
MI ITEM #11667537
MFR #DCLE34030G DEWALT 20V 3X360 LASER KIT W/

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,264.32/each(List $1,453.97)

Overview

Mfr description
DCLE34030G DEWALT 20V 3X360 LASER KIT W/
  • ACCURATE READINGS: Accurate within 1/8 in. at 30 ft. to achieve plum lines
  • PRECISE POSITIONING: Fine adjustment knob
  • EXTENDED RUNTIME: 10 hours of runtime*** on single 20V MAX* 2.0Ah battery and longer runtime with larger capacity batteries
  • BACKED BY WARRANTY: 3 Year Limited Warranty, 1 Year Free Service and 90 Day Money Back Guarantee

Specifications

  • Batteries Included
    1
  • UPC_NO
    76174440614
  • Accuracy
    within 0.125 in per 100 ft
  • Battery Size
    Battery Packs
  • Battery Voltage
    20
  • Case Included
    Yes
  • Contents
    20V 2Ah Battery, Charger, Drop Ceiling Bracket, Target Card, Laser
  • Features
    360 degree beam projection, Self leveling function
  • Finish Coating
    Yellow/Black
  • Functions
    Plumb & Level
  • Legs Included
    No
  • Material
    Plastic
  • Maximum Distance Covered
    100 ft
  • Mounting Method
    Wall
  • Weight
    8.3 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text