Motion
DCLE34030GB DEWALT 20V 3X360 LASER BARE

DEWALT
DCLE34030GB DEWALT 20V 3X360 LASER BARE

20V MAX* 3 X 360 Green Line Laser (Tool Only)
Mi Item #11667538
MFR #DCLE34030GB DEWALT 20V 3X360 LASER BARE
Price$1,194.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCLE34030GB DEWALT 20V 3X360 LASER BARE

20V MAX* 3 X 360 Green Line Laser (Tool Only)
Mi Item #11667538
MFR #DCLE34030GB DEWALT 20V 3X360 LASER BARE

Mfr description
DCLE34030GB DEWALT 20V 3X360 LASER BARE
  • ACCURATE READINGS: Accurate within 1/8 in. at 30 ft. to achieve plum lines
  • PRECISE POSITIONING: Fine adjustment knob
  • EXTENDED RUNTIME: 10 hours of runtime*** on single 20V MAX* 2.0Ah battery and longer runtime with larger capacity batteries
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,194.41/each

Specifications

Dimensions

  • Battery Size
    Battery Packs
  • Contents
    Drop Ceiling Bracket, Target Card, Laser

Details

  • Accuracy
    Accurate to within 0.125 in per 100 ft
  • Battery Voltage
    20 V
  • Case Included
    Yes
  • Color
    Yellow/Black
  • Features
    360 coverage
  • Functions
    Plumb & Level
  • Legs Included
    No
  • Material
    Plastic
  • Maximum Distance Covered
    100 ft
  • Mounting Method
    Wall
  • UPC_NO
    76174440621
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)