Motion
DCLE34020G DEWALT 20V CROSS LINE LASER K

DEWALT
DCLE34020G DEWALT 20V CROSS LINE LASER K

20V MAX* Cordless Cross Line Green Laser Kit
MI ITEM #11667539
MFR #DCLE34020G DEWALT 20V CROSS LINE LASER K
Your Price$1,043.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCLE34020G DEWALT 20V CROSS LINE LASER K

20V MAX* Cordless Cross Line Green Laser Kit
MI ITEM #11667539
MFR #DCLE34020G DEWALT 20V CROSS LINE LASER K

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,043.42/each(List $1,199.93)

Overview

Mfr description
DCLE34020G DEWALT 20V CROSS LINE LASER K
  • ACCURATE READINGS: Accurate within 1/8 in. at 30 ft. to achieve plum lines
  • 20V MAX* COMPATIBLE: Providing operation with the popular DEWALT batteries
  • 12V MAX** COMPATIBLE: Using 12V MAX** batteries
  • EXTENDED RUNTIME: 17 hours of run time on single 20V MAX* 2Ah battery and longer run times with larger capacity batteries

Specifications

  • UPC_NO
    885911737722
  • Accuracy
    within 0.125 in per 100 ft
  • Battery Size
    Battery Packs
  • Battery Voltage
    20
  • Case Included
    Yes
  • Contents
    20V MAX* 2Ah Battery, Charger, Drop Ceiling Bracket, TSTAK® case, Target Card, Cross Line Green Laser
  • Features
    Self leveling function
  • Finish Coating
    Yellow/Black
  • Functions
    Level
  • Legs Included
    No
  • Material
    Plastic
  • Maximum Distance Covered
    100 ft
  • Mounting Method
    Wall
  • Weight
    9.48 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought