Motion
DCLE34020GB DEWALT 20V CROSS LINE LASER

DEWALT
DCLE34020GB DEWALT 20V CROSS LINE LASER

20V MAX* Cordless Cross Line Green Laser (Tool Only)
MI ITEM #11667540
MFR #DCLE34020GB DEWALT 20V CROSS LINE LASER
Price$1,102.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCLE34020GB DEWALT 20V CROSS LINE LASER

20V MAX* Cordless Cross Line Green Laser (Tool Only)
MI ITEM #11667540
MFR #DCLE34020GB DEWALT 20V CROSS LINE LASER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,102.77/each

Specifications

Dimensions

  • Battery Size
    Battery Packs
  • Contents
    Drop Ceiling Bracket, TSTAK® case, Target Card, Cross Line Green Laser

Details

  • Accuracy
    Accurate to within 0.125 in per 100 ft
  • Battery Voltage
    20 V
  • Case Included
    Yes
  • Color
    Yellow/Black
  • Features
    Self leveling
  • Functions
    Level
  • Legs Included
    No
  • Material
    Plastic
  • Maximum Distance Covered
    100 ft
  • Mounting Method
    Wall
  • UPC_NO
    885911729802

Overview

Mfr description
DCLE34020GB DEWALT 20V CROSS LINE LASER
  • EXPERT PRECISION: Accurate readings within 1/8 in. at 30 ft. and fine adjustment knob for enhanced correctness
  • HIGH VERSATILITY AND COMPATIBILITY: Works with 20V MAX* batteries and 12V MAX** batteries
  • PRO-LEVEL LINE CONTROL: Individual laser line and laser spot on/off providing control of lines/spots and extending run times when possible

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought