Motion
DCLE34220GB DEWALT 20V CROSS LINE 2 SPOT

DEWALT
DCLE34220GB DEWALT 20V CROSS LINE 2 SPOT

20V MAX* Cordless Cross Line Green Laser Kit
Mi Item #11667542
MFR #DCLE34220GB DEWALT 20V CROSS LINE 2 SPOT
Price$1,169.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCLE34220GB DEWALT 20V CROSS LINE 2 SPOT

20V MAX* Cordless Cross Line Green Laser Kit
Mi Item #11667542
MFR #DCLE34220GB DEWALT 20V CROSS LINE 2 SPOT

Mfr description
DCLE34220GB DEWALT 20V CROSS LINE 2 SPOT
  • EXPERT PRECISION: Accurate readings within 1/8 in. at 30 ft. and fine adjustment knob for enhanced correctness
  • HIGH VERSATILITY AND COMPATIBILITY: Works with 20V MAX* batteries and 12V MAX** batteries
  • PRO-LEVEL LINE CONTROL: Individual laser line and laser spot on/off providing control of lines/spots and extending run times when possible
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,169.15/each

Specifications

Dimensions

  • Battery Size
    Battery Packs
  • Contents
    Drop Ceiling Bracket, TSTAK® case, Target Card, 2 -Spot Green Line Laser
  • Weight
    9.92 lbs

Details

  • Accuracy
    within 0.125 in per 100 ft
  • Battery Voltage
    20
  • Case Included
    Yes
  • Features
    Self leveling function
  • Finish Coating
    Yellow/Black
  • Functions
    Level
  • Legs Included
    No
  • Material
    Plastic
  • Maximum Distance Covered
    100 ft
  • Mounting Method
    Wall
  • UPC_NO
    885911729758
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)