Motion
DCLE34520GB DEWALT 20V CROSS LINE 5 SPOT

DEWALT
DCLE34520GB DEWALT 20V CROSS LINE 5 SPOT

20V MAX* Cordless 5-Spot Green Line Laser (Tool Only)
Mi Item #11667544
MFR #DCLE34520GB DEWALT 20V CROSS LINE 5 SPOT
Price$1,254.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCLE34520GB DEWALT 20V CROSS LINE 5 SPOT

20V MAX* Cordless 5-Spot Green Line Laser (Tool Only)
Mi Item #11667544
MFR #DCLE34520GB DEWALT 20V CROSS LINE 5 SPOT

Mfr description
DCLE34520GB DEWALT 20V CROSS LINE 5 SPOT
  • EXPERT PRECISION: Accurate readings within 1/8 in. at 30 ft. and fine adjustment knob for enhanced correctness
  • HIGH VERSATILITY AND COMPATIBILITY: Works with 20V MAX* batteries and 12V MAX** batteries
  • PRO-LEVEL LINE CONTROL: Individual laser line and laser spot on/off providing control of lines/spots and extending run times when possible
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,254.62/each

Specifications

Dimensions

  • Battery Size
    Battery Packs
  • Contents
    Drop Ceiling Bracket, TSTAK® case, Target Card, 5 Spot Green Line Laser

Details

  • Accuracy
    Accurate to within 0.125 in per 100 ft
  • Battery Voltage
    20 V
  • Case Included
    Yes
  • Color
    Yellow/Black
  • Features
    Self leveling
  • Functions
    Level
  • Legs Included
    No
  • Material
    Plastic
  • Maximum Distance Covered
    100 ft
  • Mounting Method
    Wall
  • UPC_NO
    885911729772
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)