Motion
DWAC02015

DEWALT
DWAC02015

15/16INX 2IN HSS ANNULAR CUTTER 3/4IN WD
MI ITEM #11667550
MFR #DWAC02015
Your Price$87.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWAC02015

15/16INX 2IN HSS ANNULAR CUTTER 3/4IN WD
MI ITEM #11667550
MFR #DWAC02015

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$87.78/each(List $100.95)

Overview

Mfr description
DWAC02015 3/4" X 2" HSS ANNULAR CUTTER 3
  • Durable Construction - Made of high speed steel for durability & life
  • Fast, Efficient, & Smooth Cutting - Precision ground teeth decrease vibration, cut fast, and cut clean
  • Designed For Optimal Quick Chip Ejection - Optimized flute geometry allows chip expulsion from the hole when drilling

Specifications

  • Cutter Diameter
    15/16 in
  • Cutting Depth
    2.0000 in
  • Material
    High Speed Steel
  • Overall Length
    2 in
  • Number Of Pieces
    1
  • Recommended Safety Equipment
    Safety glasses and gloves
  • Country of Origin
    China
  • Resharpenable Edge
    No
  • Depth of Cut
    2 in
  • Contents
    1-annular cutter
  • Comp
    DWAC02000
  • Case Included
    No
  • Bit Material
    High Speed Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought