Motion
DWAC02032 1-3/8" X 2" HSS ANNULAR CUTTER

DEWALT
DWAC02032 1-3/8" X 2" HSS ANNULAR CUTTER

Annular Cutters
MI ITEM #11667560
MFR #DWAC02032 1-3/8" X 2" HSS ANNULAR CUTTER
List Price$220.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWAC02032 1-3/8" X 2" HSS ANNULAR CUTTER

Annular Cutters
MI ITEM #11667560
MFR #DWAC02032 1-3/8" X 2" HSS ANNULAR CUTTER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$220.69/each for your price

Overview

Mfr description
DWAC02032 1-3/8" X 2" HSS ANNULAR CUTTER
  • Durable Construction - Made of high speed steel for durability & life
  • Fast, Efficient, & Smooth Cutting - Precision ground teeth decrease vibration, cut fast, and cut clean
  • Designed For Optimal Quick Chip Ejection - Optimized flute geometry allows chip expulsion from the hole when drilling

Specifications

  • Cutter Diameter
    2 in
  • Overall Length
    2 in
  • Recommended Safety Equipment
    Safety glasses and gloves
  • Resharpenable Edge
    No
  • Depth of Cut
    2 in
  • Contents
    1-annular cutter
  • Comp
    DWAC02000
  • Case Included
    No
  • Bit Material
    High Speed Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought