Motion
DWAC02019

DEWALT
DWAC02019

1-3/16INX2IN HSS ANNULAR CUTTER 3/4IN WD
Mi Item #11667568
MFR #DWAC02019
Price$120.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWAC02019

1-3/16INX2IN HSS ANNULAR CUTTER 3/4IN WD
Mi Item #11667568
MFR #DWAC02019

Mfr description
DWAC02019 1-7/8" X 2" HSS ANNULAR CUTTER
  • Durable Construction - Made of high speed steel for durability & life
  • Fast, Efficient, & Smooth Cutting - Precision ground teeth decrease vibration, cut fast, and cut clean
  • Designed For Optimal Quick Chip Ejection - Optimized flute geometry allows chip expulsion from the hole when drilling
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$120.70/each

Specifications

Dimensions

  • Contents
    1-annular cutter
  • Cutter Diameter
    1-3/16 in
  • Cutting Depth
    2.0000 in
  • Depth of Cut
    2 in
  • Overall Length
    2 in

Details

  • Bit Material
    High Speed Steel
  • Case Included
    No
  • Comp
    DWAC02000
  • Country of Origin
    China
  • Material
    High Speed Steel
  • Number Of Pieces
    1
  • Recommended Safety Equipment
    Safety glasses and gloves
  • Resharpenable Edge
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)