Motion
DW47410

DEWALT
DW47410

HP General Purpose Segmented Diamond Blade
MI ITEM #11667573
MFR #DW47410
Price$101.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW47410

HP General Purpose Segmented Diamond Blade
MI ITEM #11667573
MFR #DW47410

Mfr description
DW47410 14IN SEGMENTED HP GENERAL PURPOS
  • Optimized to Cut a Wide Range of Materials. Engineered to cut concrete, brick, and block with sintered diamond* segments.
  • Designed to Work Fast. Improve productivity by quickly removing material from the cutting zone.
  • High-Quality, Straight Cuts. Get straight cuts and minimal deflection with a high-strength steel core.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$101.62/each

Specifications

Dimensions

  • Arbor Size
    1 in
  • Blade Diameter
    14 in
  • Blade Thickness
    0.125 in
  • Contents
    1 blade
  • Tool Weight
    4.18 lbs

Details

  • Blade Material
    Diamond
  • For Use On
    Concrete / Block / Brick
  • Max Rpm
    5400
  • Rim Type
    Segmented
  • Set or Individual
    Individual

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)