Motion
DW4721T

DEWALT
DW4721T

XP All-Purpose Segmented Diamond Blades
MI ITEM #11667574
MFR #DW4721T
List Price$155.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW4721T

XP All-Purpose Segmented Diamond Blades
MI ITEM #11667574
MFR #DW4721T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$155.84/each for your price

Overview

Mfr description
DW4721T 12IN SEGMENTED XP ALL PURPOSE
  • Up to 3X Longer Life in Masonry Cutting Applications.** Use fewer wheels with tall diamond* segments designed for long lasting sharpness.
  • Fast, Efficient Cutting. Aggressive cutting action with a Segmented Turbo Design that delivers high removal rates.
  • Durable By Design.TM Helps reduce temperature and minimize distortion with integrated cooling vents on the high-strength steel core.

Specifications

  • Tool Weight
    2.74 lbs
  • Set or Individual
    Individual
  • Rim Type
    Segmented
  • Max Rpm
    6300
  • For Use On
    Concrete / Block / Brick
  • Contents
    1 blade
  • Blade Thickness
    0.12 in
  • Blade Material
    Diamond
  • Blade Diameter
    12 in
  • Arbor Size
    1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought