Motion
DW47224

DEWALT
DW47224

DW47224 12IN SEGMENTED XP4 ALL PURPOSE
Mi Item #11667577
MFR #DW47224
Price$251.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW47224

DW47224 12IN SEGMENTED XP4 ALL PURPOSE
Mi Item #11667577
MFR #DW47224

Mfr description
DW47224 12IN SEGMENTED XP4 ALL PURPOSE
  • Designed for up to 5X Longer Life.** Replace wheels less often with laser welded segments packed with 20% more diamonds*.
  • Fast cuts for Improved Efficiency. Quickly cut through hard concrete with a patented arrow blade design.
  • Delivers Straight, Deep Cuts. Cut deep with aerodynamic vents that keep the high-alloy steel core cool.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$251.29/each

Specifications

Dimensions

  • Arbor Size
    1 in
  • Blade Diameter
    12 in
  • Blade Thickness
    0.12 in
  • Contents
    1 blade
  • Tool Weight
    2.74 lbs

Details

  • Blade Material
    Diamond
  • For Use On
    Concrete / Block / Brick
  • Max Rpm
    6300
  • Rim Type
    Segmented
  • Set or Individual
    Individual
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)