Motion
DW47424

DEWALT
DW47424

XP4 All-Purpose Segmented Diamond Blades
MI ITEM #11667578
MFR #DW47424
List Price$309.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW47424

XP4 All-Purpose Segmented Diamond Blades
MI ITEM #11667578
MFR #DW47424

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$309.77/each for your price

Overview

Mfr description
DW47424 14IN SEGMENTED XP4 ALL PURPOSE
  • Designed for up to 5X Longer Life.** Replace wheels less often with laser welded segments packed with 20% more diamonds*.
  • Fast cuts for Improved Efficiency. Quickly cut through hard concrete with a patented arrow blade design.
  • Delivers Straight, Deep Cuts. Cut deep with aerodynamic vents that keep the high-alloy steel core cool.

Specifications

  • Tool Weight
    4.18 lbs
  • Set or Individual
    Individual
  • Rim Type
    Segmented
  • Max Rpm
    5400
  • For Use On
    Concrete / Block / Brick
  • Contents
    1 blade
  • Blade Thickness
    0.125 in
  • Blade Material
    Diamond
  • Blade Diameter
    14 in
  • Arbor Size
    1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought