Motion
DW47434

DEWALT
DW47434

XP4 Reinforced Concrete Segmented Diamond Blade
MI ITEM #11667579
MFR #DW47434
Price$286.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW47434

XP4 Reinforced Concrete Segmented Diamond Blade
MI ITEM #11667579
MFR #DW47434

Mfr description
DW47434 14IN SEGMENTED XP4 REINFORCED CO
  • Engineered for Longer Life** Cutting Hard Materials. Stands up to the demands of reinforced concrete and hard brick with laser welded segments packed with 20% more diamonds*.
  • Fast Cuts in Tough Applications. Quickly cut through hard concrete with a patented arrow blade design.
  • Delivers Straight, Deep Cuts. Cut deep with aerodynamic vents that keep the high-alloy steel core cool.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$286.29/each

Specifications

Dimensions

  • Arbor Size
    1 in
  • Blade Diameter
    14 in
  • Blade Thickness
    0.125 in
  • Contents
    1 blade
  • Tool Weight
    4.18 lbs

Details

  • Blade Material
    Diamond
  • For Use On
    Concrete / Block / Brick
  • Max Rpm
    5400
  • Rim Type
    Segmented
  • Set or Individual
    Individual

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)