Motion
DW47444

DEWALT
DW47444

XP4 Asphalt Segmented Diamond Blades
MI ITEM #11667581
MFR #DW47444
List Price$387.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW47444

XP4 Asphalt Segmented Diamond Blades
MI ITEM #11667581
MFR #DW47444

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$387.69/each for your price

Overview

Mfr description
DW47444 14IN SEGMENTED XP4 ASPHALT
  • Built for Demanding Jobs Cutting Asphalt and Green Concrete. Increase durability with laser welded drop segments that deliver undercut protection. Get high performance from a tungsten carbide reinforced matrix that increases diamond* bond strength.
  • Make Quick Cuts in Tough Applications. Cut fast using deep, U-shaped gullets that effectively remove debris.
  • Straight Lines. Deep Cuts. Make straight cuts with a high-alloy steel core.

Specifications

  • Tool Weight
    4.18 lbs
  • Set or Individual
    Individual
  • Rim Type
    Segmented
  • Max Rpm
    5400
  • For Use On
    Asphalt / Green Concrete
  • Contents
    1 blade
  • Blade Thickness
    0.125 in
  • Blade Material
    Diamond
  • Blade Diameter
    14 in
  • Arbor Size
    1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought