Motion
DW47627 16IN SEGMENTED XP7 ALL PURPOSE

DEWALT
DW47627 16IN SEGMENTED XP7 ALL PURPOSE

XP7 All-Purpose Segmented Diamond Blades
MI ITEM #11667583
MFR #DW47627 16IN SEGMENTED XP7 ALL PURPOSE
List Price$326.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW47627 16IN SEGMENTED XP7 ALL PURPOSE

XP7 All-Purpose Segmented Diamond Blades
MI ITEM #11667583
MFR #DW47627 16IN SEGMENTED XP7 ALL PURPOSE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$326.10/each for your price

Overview

Mfr description
DW47627 16IN SEGMENTED XP7 ALL PURPOSE
  • Engineered to Last up to 10X Longer.** Improve productivity with laser welded segments that features twice the diamond* concentration. Extend wheel life by increasing bond strength with a cobalt infused matrix.
  • Fast, Smooth Cuts. Reduce friction for fast, smooth cuts with a patented swordfish blade design.
  • Precise Cuts. Exceptional Results. Achieve peak performance by cooling the high-alloy steel core with an aerodynamic design.

Specifications

  • Tool Weight
    6.14 lbs
  • Set or Individual
    Individual
  • Rim Type
    Segmented
  • Max Rpm
    4800
  • For Use On
    Concrete / Block / Brick
  • Contents
    1 blade
  • Blade Thickness
    0.14 in
  • Blade Material
    Diamond
  • Blade Diameter
    16 in
  • Arbor Size
    1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought