Motion
DW47437

DEWALT
DW47437

XP7 Reinforced Concrete Segmented Diamond Blades
MI ITEM #11667584
MFR #DW47437
List Price$420.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW47437

XP7 Reinforced Concrete Segmented Diamond Blades
MI ITEM #11667584
MFR #DW47437

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$420.87/each for your price

Overview

Mfr description
DW47437 14IN SEGMENTED XP7 REINFORCED CO
  • Engineered to Last up to 10X Longer** in Hard Materials. Improve productivity with laser welded segments that features twice the diamond* concentration. Extend wheel life by increasing bond strength with a cobalt infused matrix.
  • Fast, Smooth Cuts. Reduce friction for fast, smooth cuts with a patented swordfish blade design. Increase material removal rates and blade life with sharp, densely packed diamonds*.
  • Precise Cuts. Exceptional Results. Achieve peak performance by cooling the high- alloy steel core with an aerodynamic design.

Specifications

  • Tool Weight
    4.18 lbs
  • Set or Individual
    Individual
  • Rim Type
    Segmented
  • Max Rpm
    5400
  • For Use On
    Concrete / Block / Brick
  • Contents
    1 blade
  • Blade Thickness
    0.125 in
  • Blade Material
    Diamond
  • Blade Diameter
    14 in
  • Arbor Size
    1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought