Motion
DW47447

DEWALT
DW47447

XP7 Asphalt Segmented Diamond Blade
MI ITEM #11667586
MFR #DW47447
List Price$582.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW47447

XP7 Asphalt Segmented Diamond Blade
MI ITEM #11667586
MFR #DW47447

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$582.52/each for your price

Overview

Mfr description
DW47447 14IN SEGMENTED XP7 ASPHALT
  • Improve Cutting Efficiency In Asphalt and Green Concrete. Increase durability with laser welded segments that deliver undercut protection. Increase linear feet by cutting with a reinforced metal matrix that securely encases the diamonds*.
  • Optimized for Quick Cuts in Abrasive Materials. Obtain high-removal rates from sharp, densely packed diamonds*.
  • Straight Cuts at High Speeds. Reliably delivers precise cuts on high speed saws and walk-behind saws up to 65 HP.

Specifications

  • Tool Weight
    4.18 lbs
  • Set or Individual
    Individual
  • Rim Type
    Segmented
  • Max Rpm
    5400
  • For Use On
    Asphalt / Green Concrete
  • Contents
    1 blade
  • Blade Thickness
    0.125 in
  • Blade Material
    Diamond
  • Blade Diameter
    14 in
  • Arbor Size
    1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought